Beli air laminar flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BioBase Laminar Flow Cabinet
    Mulai

    Rp91.999.900

    BioBase Laminar Flow Cabinet
    Deskripsi:
    Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.
    atribut:
    • Work Surface Height (mm): 750
    • Display: LCD Display
    • Main Body Material: Cold-rolled steel with anti-bacteria powder coating
    • Caster: Universal caster with leveling feet
    • HEPA Filter at 0.3μm: 99.995% efficiency
    • Pre-filter: Polyester fiber, washable
    • Waterproof Socket (W): Two, total load ≤500
    • Work Table Material: 304 stainless steel
  2. Labtare Vertical Laminar Air Flow
    Mulai

    Rp92.999.900

    Labtare Vertical Laminar Air Flow
    Deskripsi:
    Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.
    atribut:
    • Chamber Material: Cold-rolled steel coated with anti-bacteria powder coating, Work table: Stainless Steel 304
    • Filter Efficiency (%): 99.99 efficiency at 0.3µm
    • Noise Level (dB): <60
    • Type: Vertical Laminar Flow
  3. MYCO7 Laminar Air Flow
    Mulai

    Rp28.999.900

    MYCO7 Laminar Air Flow
    Deskripsi:
    MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.
    atribut:
    • Noise Level (dB): <75 (low noise)
    • Pre-filter: Dacron Filter
    • Wavelength (nm): 254
  4. BioBase Laminar Air Flow
    Mulai

    Rp38.999.900

    BioBase Laminar Air Flow
    Deskripsi:
    Laminar Flow Cabinet-sample protection only Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particles-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream. The laminar flow cabinet is enclosed on the sides and kept under constant positive pressure in order to prevent the infiltration of contaminated room air. Laminar flow cabinet is widely used in medical research laboratories, hospital, manufacturing facilities and other research and production environments.
    atribut:
    • External Size (mm): 550x460x700
    • Internal Size (mm): 480*340*370
    • Display: LED Display
    • Material: (Main Body) Cold-rolled steel with anti-bacteria power coating, (Work Table) 304 Stainless steel
    • Pre-filter: Polyester fiber, washable
    • Air Flow Velocity (m/s): 0.3 to 0.5
    • Filter: HEPA Filter
    • Front Window: Manual, 5mm toughened glass, anti UV
    • LED Lamp (W): 4x1
    • Maximum Opening (mm): 310
    • Noise (dB): ≤60
    • Package Size (mm): 700x610x830
    • Power Comsuption (W): 100
    • Power Supply AC (V/Hz): 220±10%, 50/60; 110±10%, 60
    • UV Lamp Power (W): 8x1
  5. PRIO Laminar Air Flow
    Mulai

    Rp14.999.900

    PRIO Laminar Air Flow
    Deskripsi:
    Aksesoris : lampu TL putih, lampu UV, saklar lampu, Dimmer, Diferrential air preasure minihelic dwyer 0-0.2 inch WC
    atribut:
    • Base Material: Stainless Steel
  6. ABL Laminar Air Flow
    Mulai

    Rp82.999.900

    ABL Laminar Air Flow
    Deskripsi:
    Laminar Air Flow
    atribut:
    • Material: Hardened Timber
    • Product Detail: Horizontal/Vertical
    • Blower (V/A): 220/0.3
    • Color: White
    • Front Control Panel: Switch on/off Blower, LED Light, UV Light
    • Front Opening: Tempered Glass , Acrylic Panel
    • HEPA Filter: Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
    • Lighting: 800Lumens, Temperature Coll Day light, Corner 270°
    • Pre Filter: 0-0, 80m/s (Dimension: 340x320mm)
    • Sound Pressure Level (dB): Low Noise ≤ 80
    • Ultra Violet Light Lifetime (hour): 8000
    • Work Bench: Stainless Steek SUS 316
  7. Labtare Horizontal Laminar Air Flow
    Mulai

    Rp119.999.900

    Labtare Horizontal Laminar Air Flow
    Deskripsi:
    Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.
    atribut:
    • Average Air Velocity (m/s): 0.3-0.5
    • Filter Efficiency (%): 99.99 efficiency at 0.3µm
  8. MYCO7 Mini Laminar Air Flow
    Mulai

    Rp19.999.900

    MYCO7 Mini Laminar Air Flow
    Deskripsi:
    Mini Laminar Air Flow MYCO7-LMM2.3 adalah alat laboratorium yang dirancang untuk menciptakan ruang kerja steril dengan aliran udara horizontal yang stabil. Dilengkapi dengan filter HEPA H13, blower berkinerja tinggi, dan lampu UVC germisida, alat ini memastikan kebersihan maksimal dari partikel dan mikroba. Cocok untuk aplikasi kultur jaringan, inokulasi mikroba, dan persiapan obat farmasi. Kompak, efisien, dan mudah dioperasikan.Mini Laminar Air Flow MYCO7-LMM2.3Inovasi dari MYCO7 hadir untuk mendukung kebutuhan sterilitas dalam berbagai aplikasi laboratorium Anda. Mini Laminar Air Flow MYCO7-LMM2.3 dirancang dengan teknologi filter HEPA yang efisien, memastikan ruang kerja steril dan bebas kontaminasi, ideal untuk berbagai proses penelitian dan produksi.Dengan dimensi kompak 55x50x100 cm, LAF ini sangat cocok digunakan di laboratorium dengan ruang terbatas, namun tetap memberikan performa optimal dalam menjaga kebersihan udara.Aplikasi:Kultur jaringan tanaman & jamurInokulasi bakteri & mikrobaPenelitian mikrobiologiPeracikan obat farmasiPengoperasian alat elektronik sensitifPersiapan media dan penelitian ilmiah
    atribut:
    • Air Flow Velocity (m/s): >0.3
    • Control Knob: LED, UV, fan, and power switch
    • Dimensions (cm): 55x50x100
    • Filter: HEPA filter H13, 99.95% Efficiency for 0.3 Micron Particles
    • Front Sash Door: 5mm Thick Acrylic with Manual Slide System
    • Germicidal Lamp: 10W UVC
    • Laminar Type: Horizontal
    • Material: Combination of Plywood, HPL, and Tacosheet
    • Noise Level (dB): <75 (low noise)
    • Supporting Documents: Internal calibration certificate and user manual
    • Wavelength (nm): 254
    • Work Lamp: 9W LED
    • Working Plate Material: Stainless Steel 304
    • fan: Blower RQA 20060 HBL 65 watt
  9. NEST Rack PCR Tube (Rak Tabung)
    Mulai

    Rp249.900

    NEST Rack PCR Tube (Rak Tabung)
    Deskripsi:
    96 well stackable PCR Rack With ISO9001&13485 certified, 96 well stackable PCR Rack are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
    atribut:
    • Specification: 8x12
    • Material: USP Grade VI Polypropylene
    • Color: Blur Rack & Transparent Lid
    • Cap Type: Flat
  10. B-ONE Mini Laminar Air Flow
    Mulai

    Rp36.999.900

    B-ONE Mini Laminar Air Flow
    atribut:
    • Voltage (V): 220-240
    • Power (W): 110
    • HEPA Filter: 99.999% eficiency 0.3um
    • Noise Level (dBa): <60
    • Air Flow Velocity (m/s): 0.2-0.6
    • Inside Dimension (mm): 480x340x370
    • Maximum Opening (mm): 310
    • Net Weight (kg): 32
    • Outside Dimension (mm): 550x460x700
  11. ESCO Airstream Biological Safety Cabinet
    Mulai

    Rp509.999.900

    ESCO Airstream Biological Safety Cabinet
    Deskripsi:
    - Class II according to DIN 12469- Ergonomically angled and frameless front sash- A large easy-to-read digital display and ergonomically sized touchpad- Tempered glass side walls (S-Series with stainless steel side walls)- Esco triple-wall design with negative pressure prevents the possibility of contamination from leaks- ISOCIDE antimicrobial coating on all painted surfaces minimises contamination- Quickstart Mode- Sentinel-Microprocessor maintains steady blower speed- RS232 serial interface port- More options on request, e.g. prefilter at intake socketModel variations:Model type E and S: Single ULPA-Filter/H14Model type G: Dual ULPA-Filter/H14Options on request:Electrical outlet, support stand, prefilter, service fixture, UV lamp, IV bar, single piece work surface for E-Series, IQ/OQ or KI DISCUS test.
    atribut:
    • Air Flow Volume (m³/hour): Inflow : 173/ Downflow : 369/ Exhaust : 173/ Required Exhaust with Optional Thimble Exhaust Collar : 260
    • Average Air Velocity (m/s): Inflow : 0.45/ Downflow : 0.30
    • Cabinet Construction: Main body : 1.2mm 18ga electro-galvanized steel with white oven-baked epoxy-polyester Isocide antimicrobial powder-coated; Work Zone : 1.5mm 16ga stainless steel 304, with 4B finish; Side Walls : UV-absorbing tempered glass, 5mm, colorless and transparent
    • Cabinet Full Load Amps (FLA): 1.8
    • External Dimension (WxDxH) (mm): 730x810x1400
    • Fluorescent Lamp Intensity (Lux): 859
    • Fluorescent Lamp Intensity (foot-candles): 80
    • Heat (BTU/hour): 324
    • Internal Dimension (WxDxH) (mm): 610x580x660
    • Power Consumption (W): 95
    • Size (m): 0.6
    • Static Pressure for Optional Thimble Exhaust Collar (Pa): 28
    • Tested Opening (mm): 175
    • ULPA Filter Typical Efficiency (%): >99.999 at 0.1 to 0.3 micron, ULPA as per IEST-RP-CC001.3 USA; >99.999 at MPPS, H14 as per EN 1822 EU
    • Usable Work Area (m²): 0.27
    • Working Opening (mm): 190
  12. Batavialab Laminar Air Flow
    Mulai

    Rp53.999.900

    Batavialab Laminar Air Flow
    atribut:
    • Material: Stainless Steel, Finishing Oven Paint Coating
    • Sterilization Lamp: UVC Germicidal 30Wx1 Radiation ≥ 0.040 mW/cm2
    • Pre-filter: Dacron Polyester
    • Average Air Velocity (m/s): ≥ 0.50
    • Electrical Socket: 2 pcs waterproof electrical socket 220V ± 10% inside cabinet
    • External Finishing: Oven Paint Coating
    • Front Window: Glass, Manual Open Slide Up
    • HEPA Filter: H14 HEPA Filter 99.996% Efficient at 0.3 micron with certificate
    • HEPA Filter Indicator: Magnehelic Pressure Gauge
    • Stand: Stand with Caster Swivel
  13. Thermo Scientific Clean Bench
    Mulai

    Rp709.999.900

    Thermo Scientific Clean Bench
    Deskripsi:
    Heraguard ECO clean benches are ideal for laboratory applications where sample protection is required. Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab.Heraguard ECO clean benches provide:- Sample protection- Clean air conditions that can be validated- Side windows made of tempered safety glass- Ease of use: Variety of sizes Clean benches are available with interior widths of 900, 1200, 1500 and 1800 mm, and are offered in two different working heights: Standard work space height 650 mm. Extra work space height 950 mm.- All-round vision: The side windows increase the available light inside the work area and support a comfortable work environment.- UV disinfection (optional): A UV disinfection light can be tted into the top of the work space to disinfect the wortop.- Transparent hinged wind screen (optional): Protects the user against the dry purified air fl ow. The wind screen is folded under the light housing and can be ipped down for use.- SmartPort convenience: Clean and safe routing for vacuum tubing and cables through the side of the clean bench improves organization and work eficiency.- Modular side windows: The side windows are made of single pane safety glass with an access port for tubing or a media tap. Optionally, a lacquered sheet steel plate with three holes can be used.- Prefilter: The prefilter on the intake side can be changed by hand, without the need for tools. Prefilter exchange is made economical and easy.- Intuitive control panel: Displays safety and performance data.- Easy HEPA filter exchange: The HEPA filter is easily removed from the front. A simple process that does not involve any disassembly or removal of equipment from the wall. This saves time during service visits.- Choice of work tops: Standard white melamine work tops or optional stainless steel tops are available for different applications and individual work space designs.- Max. load capacity of work surface: 30 kgWithout stands.
    atribut:
    • Type: ECO 0.9
    • External Dimensions (WxDxH) (mm): 1000x810x1170
    • Internal Dimensions (WxDxH) (mm): 920x585x645
  14. Erlab Laminar Air Flow
    Mulai

    Rp189.999.900

    Erlab Laminar Air Flow
    atribut:
    • Air Exchange (times/minute): 9.6
    • Amperage (A): 0.31-1.74
    • Average Air Face Velocity (m/s): 0.5
    • Dimensions Interior (mm): 608x565x560
    • Exterior Dimensions (LxDxH) (mm): 646x600x803
    • Frequency (Hz): 47-67
    • Noise Level (dBa): 55
    • Power Consumption (W): 49
    • Type of Filter: H14 HEPA
    • Voltage (V): 100-240
    • Volume Air Treated (m³/hour): 175
  15. Watson Marlow Pump Variable Speed Manual Control (Pompa)
    Mulai

    Rp119.999.900

    Watson Marlow Pump Variable Speed Manual Control (Pompa)
    Deskripsi:
    100 series laboratory pumps100 series pumps are small and stackable, saving valuable space in cleanroom, LAF and biosafety cabinet installations, capable of flow rates up to 190 ml/min.The 100 series is the perfect pump for maximising yield in fermentation and cell culture applications. Ultra-compact and stackable for multiple feeds such as pH control, antifoam, nutrient and buffer addition, the 120 offers the ideal combination of size and technology to optimise your process. The 100 series pump is perfectly suited to single-use systems. Error-free tube change takes only seconds.Biopharmaceutical processes require accurate and repeatable pumping that is easy to validate. With an exceptional 2,000:1 speed range, the 100 series pump delivers the flexibility and purity so vital to drug trials. A keypad lock secures your pumping parameters for consistent and repeatable performance.Pumphead options available as standard (others available on request):-102R single channel, two roller pumphead for continuous tubing-114DV flip-top single-channel pumphead for continuous tubing-400D1 single-channel pumphead for continuous tubing-400DM2 twin-channel pumphead for manifold tubing-400DM3 three-channel pumphead for manifold tubing
    atribut:
    • Operating Temperature Range (°C): 5 to 40
    • Operating Temperature Range (°F): 40 to 104
    • Standards: CE, cETLus
  16. B-ONE Laminar Air Flow Class 100
    Mulai

    Rp52.999.900

    B-ONE Laminar Air Flow Class 100
    atribut:
    • Work Mat: Stainless Steel
    • Material Door and Window: Glass UV Protection >99% 5mm
    • Noise Level (dB): 50
    • Air Flow (m/s): 0.3-0.7
    • HEPA Filter: 0.3µm 99.99%
    • Voltage (V/Hz): AC 220/50
  17. LaboGene Laminar Air flow Vertical
    Mulai

    Rp189.999.900

    LaboGene Laminar Air flow Vertical
    atribut:
    • Working Chamber (mm): 650x1200x720
    • Working height m Work height off: 0.75-1.10 in 2.50 rooms
    • Down Flow Rate (m³/hour): 650
    • Exhaust Flow Rate (m³/hour): 350
    • Noise Level (dBa): < 53 (ISO 6081)
    • Air velocity Vertical Flow (m/s): 0.28 (adjustable 0.25-0.55)
    • Air velocity, deviation: ± 10 %
    • Dimensions (mm): 798x1303x1248
  18. HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp139.999.900

    HIRAYAMA Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH) (mm): 300x710
    • Operation Mode: 3 modes (LIQUID with warming, LIQUID without warming, SOLID)
    • Time Setting Range Sterilization (minute): 1 - 250, Remaining time is displayed
    • Time Setting Range - Warming (hour): 20, fixed
    • Maximum Working Pressure (MPa): 0.255
    • Required Power Supply Capacity (kW): 2.0
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Abnormality in lid opening / closing lever lock
    • Chamber Material: Stainless steel (SUS304)
    • Exhaust Setting: 3 levels (Natural cooling, Pulse cooling, Forced cooling)
    • Outside Dimensions (WxDxH) (mm): 547x532x1046
    • Power Connection: Ring terminal
    • Power Supply (V): AC 110 / 120 / 220 / 230 / 240, 50Hz/60Hz, (Specify voltage when ordering.)
    • Pressure Gauge (MPa): Analog display 0-0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Safety Devices: Pressure safety valve, Over-current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Stainless steel wire basket, Bottom plate, Drainage hose, Exhaust hose, Exhaust bottle, Drain bottle, Caster stopper (2)
    • Temperature Setting Range (°C): Sterilization : 105 - 135 Variable; Warming : 45 - 80 Variable; Lid lock : 97, fixed
    • Thermometer (°C): Digital display 5 - 137
Daftar Harga air laminar flow Terbaru November 2026
BioBase Laminar Flow CabinetRp91.999.900
Labtare Vertical Laminar Air FlowRp92.999.900
MYCO7 Laminar Air FlowRp28.999.900
BioBase Laminar Air FlowRp38.999.900
PRIO Laminar Air FlowRp14.999.900
ABL Laminar Air FlowRp82.999.900
Labtare Horizontal Laminar Air FlowRp119.999.900
MYCO7 Mini Laminar Air FlowRp19.999.900
NEST Rack PCR Tube (Rak Tabung)Rp249.900
B-ONE Mini Laminar Air FlowRp36.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)